Shop All Server Enclosures & Racks
Hammond
42U 23.6W 39.4D NEMA12 CABINET
Mfr # HDME20610BK
Zoro # G710926567
product price: $3,687.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,687.99
Free 30-Day Returns
Key Features
- Width 23.62
- Depth 39.38
- Length 78.73
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HDME20610BK
- Zoro # G710926567
- UPC # 62398045246
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.62 |
Depth | 39.38 |
Length | 78.73 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
42U 39D Nema 12 Dust-Tight Server Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- SANDISK Sandisk SDSQQNR-128G-AN6IA 128GB High Endurance UHS-I MicroSDXC Memory Card with SD Adapter (SDSQQNR-128G-AN6IA)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- SANOXY USB 2.0 All-in-1 CF xD SD MS SDHC Memory Card Reader (SANOXY-ALL1-memorycrd)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 6X 16IN BONDING WIRE KITS (GRDKIT02)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Hammond Server Enclosures & Racks