Shop All Server Enclosures & Racks
Hammond
42U 23.6W 31.5D NEMA12 CABINET
Mfr # HDME2068BK
Zoro # G610926568
product price: $3,404.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,404.99
Free 30-Day Returns
Key Features
- Width 23.62
- Depth 31.5
- Length 78.73
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HDME2068BK
- Zoro # G610926568
- UPC # 62398045245
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.62 |
Depth | 31.5 |
Length | 78.73 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
42U 31.5D Nema 12 Dust-Tight Server Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Brightstar BR100B Universal TV Remote Pack of 10, 10PK (BR100B-10)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for CooPower CP6-10 (MAX3967746)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- CRU-DATAPORT Rj21S; Fits In A 3.5In Pc Bay; Accepts Two 2.5In Sata Or Sas Hdd Or (6710-6500-9500)
- Hammond Server Enclosures & Racks