Shop All Server Enclosures & Racks
Hammond
40U 23W C2 VENTED WINDOW DOOR
Mfr # CDF1970VPBK1
Zoro # G910925315
product price: $607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1970VPBK1
- Zoro # G910925315
- UPC # 62398041237
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
40U Vented Window Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT BlueParrott B250XTS BT Mono Headset SE (B250XTSSE)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA0088 (ML35-12INT745)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- INTELLINET NETWORK SOLUTIONS Intellinet 1U, w/ Brush Insert Cable Entry Panel For Network (712767)
- Hammond Server Enclosures & Racks