Shop All Server Enclosures & Racks
Hammond
40U 23W C2 SOLID DOOR
Mfr # CDF1970SLG1
Zoro # G610925516
product price: $337.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CDF1970SLG1
- Zoro # G610925516
- UPC # 62398057507
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Accessories |
Description
40U Solid Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WF36VC 500 WF 36VC Electric Scooter Battery 4 Pack (ML12-12F2MP445814121)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- LOWELL Wall Shelf 18Wx20D (FS18-20)
- Hammond Server Enclosures & Racks