Shop All Server Enclosures & Racks
Hammond
40U 23W C2 LOUVERED DOOR
Mfr # CDF1970LLG1
Zoro # G410925495
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CDF1970LLG1
- Zoro # G410925495
- UPC # 62398057506
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Accessories |
Description
40U Louvered Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine 3.5v Accusan S3Z (3.5V ACCUSAN S3Z HEINE)
- BATTERYJACK PowerStar PS12-9-4Pack8 9Ah Batteries 4 APC Smart UPS RBC8 RBC23 RBC24 RBC25 RBC31 SU1400R (PS12-9-4Pack8)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area Telephone (351-001)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD3U36E608 3U Rackmount Black Steel Chassis (RM-DD3U36E608)
- Hammond Server Enclosures & Racks