Shop All Server Enclosures & Racks
Hammond
40U 23W 23.6D C2 GRY ASSEMBLY
Mfr # C2RR197023LG1
Zoro # G610926124
product price: $1,978.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,978.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 23.63
- Length 77.31
- Material Steel
- Includes Frame, Rails (4), Side Panels, Door, Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2RR197023LG1
- Zoro # G610926124
- UPC # 62398012005
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 23.63 |
Length | 77.31 |
Details
Material | Steel |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Description
40U 23D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTURITE US LTD Penguin Mouse Large Wired (9820101)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- Hammond Server Enclosures & Racks