Shop All Server Enclosures & Racks
Hammond
40U 19IN 10-32 2-POST RACK
Mfr # DNRR70HDW
Zoro # G410926195
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 15
- Length 76.13
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR70HDW
- Zoro # G410926195
- UPC # 62398084225
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 15 |
Length | 76.13 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
40U, 19 in. Rack Mounting, 76.13 in. Overall Height - Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- LOWELL Econ Wall Rack 7Ux18D (LWER-718)
- Hammond Server Enclosures & Racks