Shop All Server Enclosures & Racks
Hammond
40U 19IN 10-32 2-POST RACK
Mfr # DNRR1970LDK
Zoro # G210925879
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 19.81
- Length 73
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRR1970LDK
- Zoro # G210925879
- UPC # 62398096524
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 19.81 |
Length | 73 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
40U, 19 in. Rack Mounting, 73 in. Overall Height - Knockdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Wheelchair Battery Replaces 33ah Werker WKDC12-33J (ML35-12551)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- PLANET AUDIO Planet Audio PX12 12 in. 1000W Flat Subwoofer (PX12)
- Hammond Server Enclosures & Racks