Shop All Enclosure Heaters
Hammond
400W Heater, 230V w/Tstat
Mfr # FLHTF400A230
Zoro # G510924558
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 230 VAC
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLHTF400A230
- Zoro # G510924558
- UPC # 62398040293
- Country of Origin Canada
- Category Enclosure Heaters
Details
Heater Voltage | 230 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON System Manager SD Operator Interface (ASM01901)
- SHIPCO Seal Kit (SDPC090101)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- HAMMOND 400W Heater, 115V w/Tstat (FLHTF400A115)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- Hammond Heaters & Furnaces