Shop All Enclosure Heaters
Hammond
400W Heater, 115V w/Tstat
Mfr # FLHTF400A115
Zoro # G610924588
original price:
$381.99
1% off
new price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115 VAC
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLHTF400A115
- Zoro # G610924588
- UPC # 62398040292
- Country of Origin Canada
- Category Enclosure Heaters
Details
Heater Voltage | 115 VAC |
Item | Accessories |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- HAMMOND 125W Heater, 115V w/Tstat (FLHTF125A115)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- VULCAN Replacement Heating Element, 480V, 8 In. L (RE8-1000C)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- Hammond Electric Process Heaters