Shop All Electrical Box Hardware
Hammond
4 Inch Box Ext, 8X8, Galv
Mfr # CSG88EXT4
Zoro # G110891311
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 8 in
- Width 8 in
- Depth 4 in
- Features Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSG88EXT4
- Zoro # G110891311
- UPC # 62398042610
- Country of Origin Canada
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 4 in |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Item | Box Extension |
Material | Galvanized Steel |
Features | Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available. |
Additional Description | 4 INCH BOX EXT - 8X8 - GALV |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Connector, 3-Pin (M50900)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- HUBBEL ELECTRIC RACO Extension Ring, Ring Accessory, Steel (8201)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A40P30)
- STI Powershield Electrical Box Insert (EP44)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Square Box (794)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- Hammond Electrical Box Hardware