Shop All Enclosure Covers & Accessories
Hammond
4 Inch Box Ext, 12X12, Gray
Mfr # CS1212EXT4
Zoro # G010888688
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available.
- Material Steel
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CS1212EXT4
- Zoro # G010888688
- UPC # 62398042613
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available. |
Material | Steel |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Strut Joiner, In-Line, For FS-200 Channel (FS-6441 E/G)
- GROTE Circuit Breaker, Mini, Type II, 25A (82-2353)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HALEX 90 Deg Elbow Zinc 3/4 in.D (90292)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- Hammond Enclosure Covers & Accessories