Shop All Enclosure Covers & Accessories
Hammond
4 in. Plinth, For 48 in. wide, Steel/Lt Gray
Mfr # 2CLP44818
Zoro # G310891463
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLP44818
- Zoro # G310891463
- UPC # 62398084714
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Hammond Enclosure Covers & Accessories