Shop All Enclosure Covers & Accessories
Hammond
4 in. Plinth, For 36 in. wide, Steel/Lt Gray
Mfr # 2CLP43618
Zoro # G310891470
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 18 in x 36 in x 4 in (H x W x D)
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
- Additional Description 4" Plinth - For 36" wide - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLP43618
- Zoro # G310891470
- UPC # 62398084713
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18 in x 36 in x 4 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Additional Description | 4" Plinth - For 36" wide - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Hammond Enclosure Covers & Accessories