Shop All Enclosure Covers & Accessories
Hammond
4 in. Plinth, 4 x 48 x 18, 304 SS
Mfr # 2CSP44818
Zoro # G710891247
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description 4" Plinth - 4 x 48 x 18 - 304 SS
- Size 18 in x 48 in x 4 in (H x W x D)
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSP44818
- Zoro # G710891247
- UPC # 62398099521
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18 in x 48 in x 4 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | 4" Plinth - 4 x 48 x 18 - 304 SS |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- Hammond Enclosure Covers & Accessories