Shop All Enclosure Covers & Accessories
Hammond
4 in. Plinth, 4 x 24 x 18, 304 SS
Mfr # 2CSP42418
Zoro # G710891292
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
- Size 18 in x 24 in x 4 in (H x W x D)
- Additional Description 4" Plinth - 4 x 24 x 18 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSP42418
- Zoro # G710891292
- UPC # 62398099519
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 18 in x 24 in x 4 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel. |
Additional Description | 4" Plinth - 4 x 24 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CH)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Black (HS369-S100-BLACK)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- Hammond Enclosure Covers & Accessories