Shop All Server Enclosures & Racks
Hammond
3U UNVENTED RACK MOUNT SHELF
Mfr # RASU190522BK1
Zoro # G610926322
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASU190522BK1
- Zoro # G610926322
- UPC # 62398004194
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Belt Clip, For Mfr. No. NX-P500 (KBH-21W)
- MILWAUKEE TOOL M12 12V/M18 18V Rapid Charging Station (ML48-59-1807)
- FELLOWES Wrist Rest, Black (9178201)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- HAMMOND 1X 22IN BONDING WIRE KITS (GRDKIT05)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- Hammond Server Enclosures & Racks