Shop All Server Enclosures & Racks
Hammond
3U UNVENTED RACK MOUNT SHELF
Mfr # RASU190516BK1
Zoro # G410926614
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASU190516BK1
- Zoro # G410926614
- UPC # 62398004192
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN Displayport To 2-Port Hdmi Splitter Hub w/ Mst (152716)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- SANOXY 1080P HD Webcam USB Computer Web Camera For PC Laptop Desktop With Microphone (Sanoxy-WBCM-red)
- SPECO TECHNOLOGIES DC Power Lead (PSWJ)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- Hammond Server Enclosures & Racks