Shop All Server Enclosures & Racks
Hammond
3U STEEL FINGER HORIZ MANAGER
Mfr # PCMDS19005BK1
Zoro # G810925972
product price: $104.39
/ea
Free Shipping & Returns
$104.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PCMDS19005BK1
- Zoro # G810925972
- UPC # 62398070391
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Hinged Finger Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- GPX Digital TV Tuner and Recorder (TVRT149B)
- MOTOROLA Antenna, 8-1/2 L, Rubber/Plastic (PMAD4088B)
- ILC Replacement for Symbol 21-62606-01 (21-62606-01 SYMBOL)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- Hammond Server Enclosures & Racks