Shop All Server Enclosures & Racks
Hammond
3U SOLID DOOR FOR SDC
Mfr # SDC3UD
Zoro # G610925769
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 6.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC3UD
- Zoro # G610925769
- UPC # 62398048058
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 6.5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- ILC Replacement For FULLRIVER, DC21012 (DC210-12)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- Hammond Server Enclosures & Racks