Shop All Server Enclosures & Racks
Hammond
3U SDC VENTED DOOR
Mfr # SDC3UVD
Zoro # G610925592
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 6.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC3UVD
- Zoro # G610925592
- UPC # 62398095555
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 6.5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- LIFTMASTER Commercial Gate Operator, Barrier (MATDCBB3)
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- Hammond Server Enclosures & Racks