Shop All Server Enclosures & Racks
Hammond
3U SDC CONDUIT/FAN Panel
Mfr # SDC3UCFP
Zoro # G510925739
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.59
- Depth 0.5
- Length 7.4
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC3UCFP
- Zoro # G510925739
- UPC # 62398095561
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.59 |
Depth | 0.5 |
Length | 7.4 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, FUSION, 9V, 2-PACK (RAYA16042TFUSK)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- Hammond Server Enclosures & Racks