Shop All Server Enclosures & Racks
Hammond
3U RACK MOUNT BLOWER
Mfr # HB3250A
Zoro # G310926530
Free Shipping & Returns
$913.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HB3250A
- Zoro # G310926530
- UPC # 62398051505
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Material | Steel |
Item | Accessories |
Description
19 in. Blower - 3U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- ILC Replacement for Panasonic Wx-h3050 (WX-H3050 PANASONIC)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For KAWASAKI ZX1100-D Ninja ZX-11 CN 93-'94 (YTX14-BS1171)
- MOXA 2Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3270I-T (MGate MB3270I-T)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- Hammond Server Enclosures & Racks