Shop All Server Enclosures & Racks
Hammond
3U PERFORATED Panel
Mfr # PPFS19005LG2
Zoro # G410925938
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PPFS19005LG2
- Zoro # G410925938
- UPC # 62398098955
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- AFC INDUSTRIES Wall Mounted Foldable Keyboard Tray (772464G)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- HUBBELL GAI-TRONICS Telephone, Indoor Intrinsically Safe, Gray (262-001)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- ISTARUSA D Value 220W 1U Compact Rackmount Mini-ITX Server Chassis (Black) (D-118V2-ITX-22FX8)
- Hammond Server Enclosures & Racks