Shop All Server Enclosures & Racks
Hammond
3U PERFORATED Panel
Mfr # PPFS19005BK2
Zoro # G510925944
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PPFS19005BK2
- Zoro # G510925944
- UPC # 62398096337
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Steel Perforated Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial C Alkaline Batteries 12 pk Boxed (EN93)
- ILC Replacement for Aemc PEL 103 (PEL 103 AEMC)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery Compatible with Banshee YT7B-BS (MAX3986450)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- Hammond Server Enclosures & Racks