Shop All Server Enclosures & Racks
Hammond
3U FLAT STEEL RACK Panel
Mfr # PBPS19005LG2
Zoro # G910925360
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPS19005LG2
- Zoro # G910925360
- UPC # 62398076002
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- ABB 1SVR427056R0000, CP-T 24/20.0 POWER SUPPLY 500 V MAX (1SVR427056R0000)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- Hammond Server Enclosures & Racks