Shop All Server Enclosures & Racks
Hammond
3U FLAT STEEL RACK Panel
Mfr # PBPS19005GY2
Zoro # G310925304
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19005GY2
- Zoro # G310925304
- UPC # 62398060900
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- MOXA 1Port Modbus Rtu To Ethernet/Ip Gateway, 0 To 60°C Operating (MGate 5105-MB-EIP)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- HAMMOND 6X 16IN BONDING WIRE KITS (GRDKIT02)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- Hammond Server Enclosures & Racks