Shop All Server Enclosures & Racks
Hammond
3U FLAT STEEL RACK Panel
Mfr # PBPS19005BK2
Zoro # G810925552
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19005BK2
- Zoro # G810925552
- UPC # 62398060890
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM (47040)
- INTERSTATE BATTERIES Sealed Lead Acid Battery - 6V- 5A (149870)
- JBL Quantum 610 Wireless Bluetooth Over Ear Gaming Headset, Black (JBLQUANTUM610BLKAM)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- Hammond Server Enclosures & Racks