Shop All Server Enclosures & Racks
Hammond
3U FLAT ALUMINUM RACK Panel
Mfr # PBPA19005GY2
Zoro # G610925707
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19005GY2
- Zoro # G610925707
- UPC # 62398059730
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- ADD-ON Netgear Afm735-10000S Comp Taa Sfp Xcvr (AFM735-10000S-AO)
- STREN-FLEX Eye and Eye Twist Sling, 1inx4 ft., 3200lb (EET2-901P)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- Hammond Server Enclosures & Racks