Shop All Server Enclosures & Racks
Hammond
3U FLAT ALUMINUM RACK Panel
Mfr # PBPA19005BK2
Zoro # G610925677
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19005BK2
- Zoro # G610925677
- UPC # 62398059720
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- Hammond Server Enclosures & Racks