Shop All Server Enclosures & Racks
Hammond
3U FAN Panel ASSEMBLY 115V
Mfr # PPGPFPA
Zoro # G810926610
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PPGPFPA
- Zoro # G810926610
- UPC # 62398014749
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
Fan Panel Assembly, 3U, 2 Fans - Steel/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ENERGIZER Button Cell Battery, A76, 1.5V (A76BPZ)
- TRANSCEND INFORMATION 64Gb Jetflash 760 (TS64GJF760)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- Hammond Server Enclosures & Racks