Shop All Server Enclosures & Racks
Hammond
3U ANGLED KEYBOARD SHELF
Mfr # RKBM19BK1
Zoro # G110924316
product price: $119.15
/ea
Free Shipping & Returns
$119.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RKBM19BK1
- Zoro # G110924316
- UPC # 62398037307
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
2U Cantilever Keyboard/Monitor Shelf - 15 in. dp - 100 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Wrist Rest-Soft Back Base-19" Black Base (KCS51306)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- BOSCH Battery and Charger Kit, 18VDC, 8Ah, Li-On (GXS18V-12N14)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- Hammond Server Enclosures & Racks