Shop All Server Enclosures & Racks
Hammond
3U ALUMINUM OPEN RACK CHASSIS
Mfr # 7-525D
Zoro # G610926551
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19
- Depth 5.25
- Length 5.25
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 7-525D
- Zoro # G610926551
- UPC # 62398077120
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 5.25 |
Length | 5.25 |
Details
Material | Aluminum |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Extension Cable, 16ft., Silver (U022-016)
- ILC Replacement For DANTONA, COMP3 (COMP-3)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- NITECORE IMR18350 Battery for EC11, MT10C (IMR18350)
- HAMMOND 4U ADJUSTABLE DEPTH WALL RACK (APB19007BK1)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- Hammond Server Enclosures & Racks