Shop All Cabinet Accessory
Hammond
3U ADJ MOUNT RACK SHELF
Mfr # DNRMA2316BK1
Zoro # G310897854
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features 14-Gauge steel construction; Movable side brackets allow mounting inside or outside rack at 4 different depths; Designed mainly for open relay racks - works panel mounted on any rack; Choice of 16-inch or 20-inch deep; Available in either 19-inch rack panel width; Knockdown design ships unassembled for easy handling and shipping protection; 275 lbs (125 kg) load rating; Finished in rugged textured RAL9005 black powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America.
- Additional Description 3U 23IN MOUNTING ADJ RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRMA2316BK1
- Zoro # G310897854
- UPC # 62398096511
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Color | Black |
Features | 14-Gauge steel construction; Movable side brackets allow mounting inside or outside rack at 4 different depths; Designed mainly for open relay racks - works panel mounted on any rack; Choice of 16-inch or 20-inch deep; Available in either 19-inch rack panel width; Knockdown design ships unassembled for easy handling and shipping protection; 275 lbs (125 kg) load rating; Finished in rugged textured RAL9005 black powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America. |
Additional Description | 3U 23IN MOUNTING ADJ RACK SHELF |
Description
3U 23IN MOUNTING ADJ RACK SHELF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26F)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel (A8066CHNF)
- Hammond Cabinet Accessory