Shop All Server Enclosures & Racks
Hammond
3U 3X FAN Panel
Mfr # FP3F115
Zoro # G410924351
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FP3F115
- Zoro # G410924351
- UPC # 62398053650
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Material | Steel |
Color | Black |
Item | Accessories |
Description
Fan Panel Assembly, 3U, 3 Fans - Steel/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S20 FE 5G (GGBIGED228SS09A)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- MOBILESPEC USB Wall Outlet Charger, Black/Blue (MBS01202)
- ILC Replacement for Okuma A911-2817 Battery (A911-2817)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- Hammond Server Enclosures & Racks