Shop All Server Enclosures & Racks
Hammond
3U 24W 31.5D MULTI-USE CABINET
Mfr # SDC243U31BK
Zoro # G410925693
product price: $343.19
/ea
Free Shipping & Returns
$343.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Depth 31.5
- Length 7.47
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC243U31BK
- Zoro # G410925693
- UPC # 62398095567
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 31.5 |
Length | 7.47 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 15 Pin, Female (DSC-1215)
- ILC Replacement for Omron Bat-2000 (BAT-2000 OMRON)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- VANTEC THERMAL TECHNOLOGIES Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure (NST-200S3-BK)
- Hammond Server Enclosures & Racks