Shop All Server Enclosures & Racks
Hammond
3U 24W 17.5D MULTI-USE CABINET
Mfr # SDC243U17BK
Zoro # G510925388
product price: $295.65
/ea
Free Shipping & Returns
$295.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 17.5
- Length 7.47
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # SDC243U17BK
- Zoro # G510925388
- UPC # 62398095565
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 17.5 |
Length | 7.47 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb M282 75W 12V Mr16 replacement light bulb lamp (M282 75W 12V MR16 PROJECTION LAMP / BULB)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- Hammond Server Enclosures & Racks