Shop All Server Enclosures & Racks
Hammond
3U 24 in.D SOLID DEEP CHNL SHELF
Mfr # DNRMU2324BK1
Zoro # G910925971
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNRMU2324BK1
- Zoro # G910925971
- UPC # 62398096521
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- Hammond Server Enclosures & Racks