Shop All Server Enclosures & Racks
Hammond
3U 24 in.D SOLID DEEP CHNL SHELF
Mfr # DNRMU1924BK1
Zoro # G510925982
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRMU1924BK1
- Zoro # G510925982
- UPC # 62398030550
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Dual-Channel Solid Shelf - 24 in. dp - 300 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 - 4 Pack (ML4-6MP481064)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Pace 53 2112 - 4 Pack (ML1.3-12MP432149)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for First Power FP12100 (MAX3983384)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- SUPERMICRO SuperChassis No Power Supply Mini-ITX Server Chassis (Black) (CSE-101I)
- Hammond Server Enclosures & Racks