Shop All Server Enclosures & Racks
Hammond
3U 23W 24D BATTERY SHELF
Mfr # BRS2P2324BK
Zoro # G510925333
product price: $144.65
/ea
Free Shipping & Returns
$144.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Depth 24
- Length 5.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BRS2P2324BK
- Zoro # G510925333
- UPC # 62398077811
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 24 |
Length | 5.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U 23in Mounting Battery Shelf 24in Deep, 550lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94554)
- BESTLINK NETWARE RJ12 (6P6C) Plug for Solid Round Wire, 100pk (170306)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- Hammond Server Enclosures & Racks