Shop All Server Enclosures & Racks
Hammond
3U 23W 19D BATTERY SHELF
Mfr # BRS2P2319BK
Zoro # G410925327
product price: $137.49
/ea
Free Shipping & Returns
$137.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Depth 19
- Length 5.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BRS2P2319BK
- Zoro # G410925327
- UPC # 62398077810
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 19 |
Length | 5.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U 23in Mounting Battery Shelf 19in Deep, 550lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- INSEEGO Replacement for Tessco 888063820953 (888063820953)
- MIGHTY MAX BATTERY 12V 75Ah INT Battery Replacement for Scooter Golf Cart Electric DC (ML75-12INT360)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- LOWELL Wall Shelf 18x14 (WSL-1814)
- Hammond Server Enclosures & Racks