Shop All Server Enclosures & Racks
Hammond
3U 21W 13D FIXED RACK CASE
Mfr # RCBS1900513LG1
Zoro # G810924258
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 13
- Length 7.25
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1900513LG1
- Zoro # G810924258
- UPC # 62398004733
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 13 |
Length | 7.25 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-256)
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- ENERGIZER Industrial AA Alkaline Battery, 1.5V DC, 24 Pack (EN91)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- Hammond Server Enclosures & Racks