Shop All Server Enclosures & Racks
Hammond
3U 20IN DEEP SLIDING SHELF
Mfr # RSP3U20
Zoro # G310925588
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 20
- Length 5.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSP3U20
- Zoro # G310925588
- UPC # 62398043953
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 20 |
Length | 5.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- Hammond Server Enclosures & Racks