Shop All Cabinet Accessory
Hammond
3U 20D VENTED RACK SHELF
Mfr # RASV190520BK1
Zoro # G610897868
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Color Black
- Additional Description 3U 20D VENTED RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RASV190520BK1
- Zoro # G610897868
- UPC # 62398096495
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Color | Black |
Additional Description | 3U 20D VENTED RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x600 (LWC236016)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- Hammond Cabinet Accessory