Shop All Server Enclosures & Racks
Hammond
3U 20D 23IN MOUNTING RACK SHLF
Mfr # RASV230520BK1
Zoro # G910924547
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASV230520BK1
- Zoro # G910924547
- UPC # 62398096497
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U 23 in. VENT RACK MOUNT SHELF 20 in.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Devilbiss 7305p-614 (7305P-614 DEVILBISS)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for Liebert GXT 1500RT-120 UPS (ML7-12191111133720342)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W367-PL14SW-A)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery (ML7-121911111137)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- Hammond Server Enclosures & Racks