Shop All Server Enclosures & Racks
Hammond
3U 20D 23IN MOUNTING RACK SHLF
Mfr # RASU230520BK1
Zoro # G610926520
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASU230520BK1
- Zoro # G610926520
- UPC # 62398096494
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Sunnyway SW12170 (MAX3839805)
- ILC Replacement For KONFTEL INC, 900102095 (900102095)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- Hammond Server Enclosures & Racks