Shop All Server Enclosures & Racks
Hammond
3U 19W 24D VENT BATTERY SHELF
Mfr # DNRMV19BK1
Zoro # G310925878
product price: $123.89
/ea
Free Shipping & Returns
$123.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRMV19BK1
- Zoro # G310925878
- UPC # 62398096504
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Dual-Channel Vented Shelf - 19 in. dp - 300 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX980)
- MIGHTY MAX BATTERY 12V 18AH Battery Repl BP17-12 GP12170 ES17-12 JC-1270 6-DW-17 SLA17-12 (ML18-1221143)
- COMMSCOPE Replacement for Commscope 43211a (43211A COMMSCOPE)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- Hammond Server Enclosures & Racks