Shop All Server Enclosures & Racks
Hammond
3U 19W 24D BATTERY SHELF
Mfr # BRS2P1924BK
Zoro # G410925563
product price: $146.65
/ea
Free Shipping & Returns
$146.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19
- Depth 24
- Length 5.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BRS2P1924BK
- Zoro # G410925563
- UPC # 62398034089
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 24 |
Length | 5.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U 19in Mounting Battery Shelf 24in Deep, 550lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi 2303696 (2303696 IKUSI)
- ILC Replacement for Leica Geb221 Battery (GEB221)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- Hammond Server Enclosures & Racks