Shop All Server Enclosures & Racks
Hammond
3U 19W 20D ADJ SHELF
Mfr # DNRMA1920BK1
Zoro # G610925943
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 20
- Length 5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNRMA1920BK1
- Zoro # G610925943
- UPC # 62398096510
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 20 |
Length | 5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Cantilever Solid Adjustable Shelf - 20 in. dp - 275 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- ILC Replacement for Rayovac Br2335 (BR2335 RAYOVAC)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- LOWELL Pull Turn Rack 12Ux19D (LPTR4-1219)
- Hammond Server Enclosures & Racks