Shop All Server Enclosures & Racks
Hammond
3U 19W 19D VENT BATTERY SHELF
Mfr # DNRMV1924BK1
Zoro # G410925822
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNRMV1924BK1
- Zoro # G410925822
- UPC # 62398030572
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
3U Dual-Channel Vented Shelf - 24 in. dp - 300 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery for Razor MX350, MX400 Electric Dirt Bike - 2 Pack (ML8-12MP22834)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 4U RACK RAIL FOR HLP (HLP4UFR)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- Hammond Server Enclosures & Racks